Deadbolt Locks
Mfr # L460B 626
Zoro # G116526545
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
7
Ligature-Resistant
Ligature-Resistant
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Mortise/Cylindrical
Mortise
Standards
ANSI, UL/cUL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L460B 626
Zoro #
G116526545
UPC #
197163130702
Country of Origin
Mexico
Dimensions
Strike Plate Height
3 1/2 in
Door Thickness - Maximum
1 3/4 in
Faceplate Width
1 1/4 in
Strike Plate Width
1 1/8 in
Faceplate Height
5 9/16 in
Details
Number of Pins
7
Ligature-Resistant
Ligature-Resistant
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Mortise/Cylindrical
Mortise
Standards
ANSI, UL/cUL Listed
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Keys
0
Backset
2 3/4 in
Fire Rating
3 hr
Includes Hardware
Hardware Included
Item
Deadbolt Locks
Security Type
Heavy-Duty
Application
Commercial
Description
Deadbolt Locks, Standards ANSI, UL/cUL Listed, Backset 2 3/4 in, Number of Keys 0, Security Type Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.