Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # L460J 626

  • Zoro # G516526541


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Maximum
1 3/4 in
Security Type
Heavy-Duty
Mortise/Cylindrical
Mortise
Faceplate Height
5 9/16 in
Faceplate Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L460J 626
Zoro #
G516526541
UPC #
197163130696
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Faceplate Height
5 9/16 in
Faceplate Width
1 1/4 in
Strike Plate Height
3 1/2 in
Strike Plate Width
1 1/8 in

Details

Security Type
Heavy-Duty
Item
Deadbolt Locks
Mortise/Cylindrical
Mortise
Number of Pins
6
Includes Hardware
Hardware Included
Cylinder Core Type
Full Size Interchangeable Core Cylinder
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Backset
2 3/4 in
Fire Rating
3 hr
Standards
ANSI, UL/cUL Listed
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Number of Keys
0

Description

Deadbolt Locks, Standards ANSI, UL/cUL Listed, Backset 2 3/4 in, Number of Keys 0, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.