Zoro Homepage

Deadbolt Locks

  • Mfr # L9440 06A 626

  • Zoro # G116526385


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, BAA, UL Listed
Fire Rating
3 hr
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 3/16 in
Strike Plate Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9440 06A 626
Zoro #
G116526385
UPC #
197163122127
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 3/16 in
Strike Plate Height
4 7/8 in

Details

Standards
ANSI, BAA, UL Listed
Fire Rating
3 hr
Number of Keys
0
Item
Deadbolt Locks
Backset
2 3/4 in
Includes Hardware
Hardware Included
Number of Pins
0
Mortise/Cylindrical
Mortise
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1

Description

Deadbolt Locks, Standards ANSI, BAA, UL Listed, Backset 2 3/4 in, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.