Zoro Homepage

Deadbolt Locks

  • Mfr # L9453L 03A 626

  • Zoro # G216526360


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Door Thickness - Maximum
1 3/4 in
Mortise/Cylindrical
Mortise
Number of Keys
0
ANSI/BHMA Finish
Satin Chromium-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9453L 03A 626
Zoro #
G216526360
UPC #
840067669983
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Application
Commercial
Mortise/Cylindrical
Mortise
Number of Keys
0
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Item
Deadbolt Locks
Material
Brass/Bronze
Standards
BAA
Includes Hardware
Hardware Included
Number of Pins
0

Description

Deadbolt Locks, Standards BAA, Material Brass/Bronze, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.