Deadbolt Locks
Mfr # L9453L 03N 626
Zoro # G716526365
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
0
Number of Pins
0
Includes Hardware
Hardware Included
Door Thickness - Maximum
1 3/4 in
Standards
BAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9453L 03N 626
Zoro #
G716526365
UPC #
840067669990
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Details
Number of Keys
0
Number of Pins
0
Item
Deadbolt Locks
Includes Hardware
Hardware Included
Standards
BAA
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Material
Brass/Bronze
Mortise/Cylindrical
Mortise
Application
Commercial
Description
Deadbolt Locks, Standards BAA, Material Brass/Bronze, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.