Zoro Homepage

Deadbolt Locks

  • Mfr # L9453L 06L 626

  • Zoro # G816526340


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Mortise
Fire Rating
3 hr
Number of Pins
0
Number of Keys
0
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9453L 06L 626
Zoro #
G816526340
UPC #
197163121564
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Mortise/Cylindrical
Mortise
Fire Rating
3 hr
Number of Pins
0
Number of Keys
0
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Standards
BAA
Item
Deadbolt Locks
Material
Brass/Bronze
Includes Hardware
Hardware Included

Description

Deadbolt Locks, Standards BAA, Material Brass/Bronze, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.