Zoro Homepage

Deadbolt Locks

  • Mfr # L9456L 06A 626

  • Zoro # G716526266


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, BAA
Material
Brass/Bronze
Mortise/Cylindrical
Mortise
Strike Plate Height
4 7/8 in
Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9456L 06A 626
Zoro #
G716526266
UPC #
197163120291
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Standards
ANSI, BAA
Material
Brass/Bronze
Item
Deadbolt Locks
Mortise/Cylindrical
Mortise
Number of Pins
0
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Number of Keys
0
Security Type
Heavy-Duty
Includes Hardware
Hardware Included

Description

Deadbolt Locks, Standards ANSI, BAA, Material Brass/Bronze, Number of Keys 0, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.