Zoro Homepage

Deadbolt Locks

  • Mfr # L9456L 06N 626

  • Zoro # G216526254


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Mortise/Cylindrical
Mortise
Includes Hardware
Hardware Included
Strike Plate Width
1 1/4 in
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9456L 06N 626
Zoro #
G216526254
UPC #
197163120222
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Application
Commercial
Item
Deadbolt Locks
Mortise/Cylindrical
Mortise
Includes Hardware
Hardware Included
Number of Keys
0
Number of Pins
0
ANSI/BHMA Finish
Satin Chromium-Plated
Standards
BAA
Material
Brass/Bronze
Fire Rating
3 hr

Description

Deadbolt Locks, Standards BAA, Material Brass/Bronze, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.