Deadbolt Locks
Mfr # L9480L 06L 626
Zoro # G016526232
product price: $951.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Material
Brass/Bronze
Number of Keys
0
Includes Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9480L 06L 626
Zoro #
G016526232
UPC #
197163118632
Country of Origin
Mexico
Dimensions
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Details
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Material
Brass/Bronze
Number of Keys
0
Includes Hardware
Hardware Included
Standards
BAA
Number of Pins
0
Application
Commercial
Item
Deadbolt Locks
Mortise/Cylindrical
Mortise
Description
Deadbolt Locks, Standards BAA, Material Brass/Bronze, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.