Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # L9480L 06N 626

  • Zoro # G816526203


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Bronze
Number of Pins
0
Standards
BAA
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9480L 06N 626
Zoro #
G816526203
UPC #
197163118625
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Material
Brass/Bronze
Number of Pins
0
Item
Deadbolt Locks
Standards
BAA
Application
Commercial
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Keys
0
Mortise/Cylindrical
Mortise
Includes Hardware
Hardware Included

Description

Deadbolt Locks, Standards BAA, Material Brass/Bronze, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.