Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Medium-Duty, 5 Pins

  • Mfr # B560P 619

  • Zoro # G8694847


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Industrial, Residential
Lockset Grade
2
Series
B
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B560P 619
Zoro #
G8694847
UPC #
094726794237
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Industrial, Residential
Lockset Grade
2
Series
B
Lockset Finish
Satin Nickel
Keyway Type
Everest 29 S123
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36-2020, BAA/TAA, CAN/ULC-S104, UL and cUL Listed
ADA Compliant
Yes
Security Type
Medium-Duty
Lockset Fire Rating
Not Rated
Strike
Square Corner
Number of Keys
2
Material
Zinc
Backset
2 3/8 in
Pins
5
Cylinder
Single
Ligature Resistant
No
For Use With
Various Door Types
Item
Deadbolt Lock
Mortise/Cylindrical
Cylindrical
Finish
Satin Nickel
Keying
Different
Grade
2
Application
Residential
Number of Pins
6
ANSI Grade
2
Locking/Unlocking Access - Inside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10B, UL10C
Includes Core
Core Included

Description

Deadbolt Lock, Cylindrical, Industrial, Residential, Lockset Grade 2, Series B, Lockset Finish Satin Nickel, Keyway Type Everest 29 S123, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, BAA/TAA, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Zinc, Number of Keys 2, Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.