Zoro Homepage

Deadbolt, Medium-Duty, Alike

  • Mfr # B560P 605 C KA4

  • Zoro # G8694822


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Industrial, Residential
Lockset Grade
2
Series
B
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B560P 605 C KA4
Zoro #
G8694822
UPC #
094726794213
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 3/4 in

Description

Deadbolt Lock, Cylindrical, Industrial, Residential, Lockset Grade 2, Series B, Lockset Finish Bright Brass, Keyway Type Everest 29 S123, Key Type Keyed Alike, Standards ANSI/BHMA A156.36-2020, BAA/TAA, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Zinc, Number of Keys 2, Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.