Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Medium-Duty, Satin Chrome

  • Mfr # B560BD 626

  • Zoro # G8694795


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Industrial, Residential
Lockset Grade
2
Series
B
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B560BD 626
Zoro #
G8694795
UPC #
043156119141
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 7/8 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Industrial, Residential
Lockset Grade
2
Series
B
Lockset Finish
Satin Chrome
Keyway Type
Everest 29 S123
Key Type
Not Keyed
Standards
ANSI/BHMA A156.36-2020, BAA/TAA, CAN/ULC-S104, UL and cUL Listed
ADA Compliant
Yes
Cylinder
Single
Ligature Resistant
No
Material
Zinc
Strike
Square Corner
Security Type
Medium-Duty
Item
Deadbolt Lock
Lockset Fire Rating
Not Rated
Pins
6 or 7
Backset
2 3/8 in
For Use With
Various Door Types
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Application
Residential
Finish
Satin Chrome
Grade
2
Number of Pins
6
Locking/Unlocking Access - Outside
Coreless
Includes Core
Core Not Included
Visual Indicator Message
No Message
ANSI Grade
2
Locking/Unlocking Access - Inside
Thumb Turn
UL Fire Rating
UL10B, UL10C
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr

Description

Deadbolt Lock, Cylindrical, Industrial, Residential, Lockset Grade 2, Series B, Lockset Finish Satin Chrome, Keyway Type Everest 29 S123, Key Type Not Keyed, Standards ANSI/BHMA A156.36-2020, BAA/TAA, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Zinc, Number of Keys 0, Pins 6 or 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.