Zoro Homepage

Deadlatches

  • Mfr # 11-096 626

  • Zoro # G516521201


product price: $64.49
/ea

Key Features

Backset
2 3/4 in
Door Thickness - Maximum
1 3/4 in
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Door Thickness - Minimum
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-096 626
Zoro #
G516521201
UPC #
197163007301
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Throw Length
1/2 in

Details

Backset
2 3/4 in
Item
Deadlatches
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Product Type
Deadlatch
Hand Orientation
Non-Handed

Description

Deadlatches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.