Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadlatches

  • Mfr # 47273614 626

  • Zoro # G716520868


product price: $62.69
/ea

Key Features

ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Standards
ANSI/BHMA A156.2-2011 Grade 2 A117.1, UL and cUL Listed
Backset
2 3/4 in
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47273614 626
Zoro #
G716520868
UPC #
197163328123
Country of Origin
Mexico

Details

ANSI/BHMA Finish
Satin Chromium-Plated
Item
Deadlatches
ANSI Grade
2
Standards
ANSI/BHMA A156.2-2011 Grade 2 A117.1, UL and cUL Listed
Backset
2 3/4 in
ADA Compliant
Yes

Description

Deadlatches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.