Zoro Homepage

Deadlatches

  • Mfr # 47273617 622

  • Zoro # G916520866


product price: $62.69
/ea

Key Features

Standards
ANSI/BHMA A156.2-2011 Grade 2 A117.1, UL and cUL Listed
Product Type
Deadlatch
ADA Compliant
Yes
ANSI Grade
2
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47273617 622
Zoro #
G916520866
UPC #
197163328147
Country of Origin
Mexico

Details

Item
Deadlatches
Standards
ANSI/BHMA A156.2-2011 Grade 2 A117.1, UL and cUL Listed
Product Type
Deadlatch
ADA Compliant
Yes
ANSI Grade
2
Backset
2 3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Deadlatches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.