Zoro Homepage

Door Knob Lockset, Bell, Storeroom

  • Mfr # F80 BEL 609

  • Zoro # G3177964


product price: $52.99
/ea

Key Features

Lockset Finish
Antique Brass
Lockset Grade
2
Lockset Handle Type
Knob
Material
Zinc
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80 BEL 609
Zoro #
G3177964
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Antique Brass
Lockset Grade
2
Lockset Handle Type
Knob
Material
Zinc
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Keyway Type
SecureKey
Key Type
Keyed Different
Series
F
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Number of Keys
2
Location Type
Residential
Standards
ANSI A156.2
Strike Type
Round Corner
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Performance Strength
Light Duty
Knob Material
Zinc
Includes
Hardware
Item
Door Lockset
Style
F Bell
Pins
5
Ligature Resistant
No
Lockset Fire Rating
3 hr
ADA Compliant
No
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
5
Keying
Keyed Different
Application
Residential
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Lockset Style
F Bell
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI Grade
2
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Performance Grade
3

Description

Knob Lockset, SecureKey, Residential, Bell Style, Antique Brass Finish, Function Storeroom, Grade 2, Material Zinc, Keying Different, Number of Keys 2, Pins 5, 1-5/8 x 2-1/4 In. Strike, Required Door Thickness 1-3/8 to 1-3/4 In., Cylinder 5 Pin Solid Brass, Keyway Type C, Standards ANSI A156.2, Series 4000, Includes Hardware, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.