Door Lever Lockset, Angled, Entry, Grade 1
Mfr # ND53LD RHO 626
Zoro # G1265693
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entrance
Location Type
Commercial
Electrical/Mechanical
Mechanical
Series
ND
Required Door Thickness
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND53LD RHO 626
Zoro #
G1265693
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1 3/4 in
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style ND Angled, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features 10 yr Limited Warranty for All Mechanical Functions, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.