Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Angled, Storerm, Grade1

  • Mfr # ND80LD RHO 626

  • Zoro # G1265772


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Location Type
Commercial
Electrical/Mechanical
Mechanical
Series
ND
Required Door Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80LD RHO 626
Zoro #
G1265772
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/4 in

Details

Item
Lever
Lockset Function
Storeroom
Location Type
Commercial
Electrical/Mechanical
Mechanical
Series
ND
Backset
2 3/4 in
Strike Dim.
1 1/4 in x 4 7/8 in
Includes
Hardware
ADA Compliant
No
Strike Type
ASA Strike
Handle Material
Zinc
Lockset Performance Strength
Heavy Duty
For Use With
Wood, Steel Doors
Lockset Grade
1
Ligature Resistant
No
Cylinder Core Type
Not Included
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
Features
10 yr Limited Warranty for All Mechanical Functions
Lockset Finish
Satin Chrome
Style
ND Angled
Number of Pins
6
Mortise / Cylindrical
Cylindrical

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style ND Angled, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features 10 yr Limited Warranty for All Mechanical Functions, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.