Zoro Homepage

Door Lever Lockset, Curved, Entry, Grade 1

  • Mfr # ND53PD SPA 626

  • Zoro # G1265790


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD SPA 626
Zoro #
G1265790
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Curved
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Different
Handle Material
Zinc
Strike Type
ASA Strike
Series
ND
ADA Compliant
No
Ligature Resistant
No
Key Material
Brass/Nickel Silver
Includes
Hardware
Strike Dim.
1 1/4 in x 4 7/8 in
Mortise/Cylindrical
Cylindrical
Item
Door Lever Lockset
For Use With
Wood, Steel Doors
Number of Pins
6 to 7
Number of Keys
2
Backset
2 3/4 in
Location Type
Commercial
Features
10 yr Limited Warranty for All Mechanical Functions

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style ND Curved, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, ADA Compliant No, Backset 2 3/4 in, Ligature Resistant No, Features 10 yr Limited Warranty for All Mechanical Functions, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset, Key Material Brass/Nickel Silver, Location Type Commercial, Number of Keys 2, Number of Pins 6 to 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.