Zoro Homepage

Door Lever Lockset, Mechanical, Mortise

  • Mfr # L9010 SL1 630

  • Zoro # G3950648


product price: $1,423.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Dust Box
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 SL1 630
Zoro #
G3950648
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Dust Box
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
0
Series
9000
Style
Anti Ligature Lever
Lockset Fire Rating
3 hr
Lockset Performance Strength
Standard Duty
Lockset Finish
Stainless Steel
Handle Material
Steel
Number of Keys
0
Strike Type
Curved Lip
Mortise / Cylindrical
Mortise
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
ADA Compliant
Yes
Ligature Resistant
Yes
Strike Dim.
2-1/4 x 1-3/4 in
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
Locked/Unlocked
Application
Commercial
ANSI Grade
1
Includes Core
Core Not Included
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Stainless Steel
Failure Mode
Fail Secure
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Latch Bolt/Dead Bolt
Spring Latch
Lockset Function ANSI Code
F01
Fire Rating
3 hr
Performance Grade
1
Lockset Style
L SL1
Ligature-Resistant
Ligature-Resistant

Description

Passage Latch, SL1 Trim, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.