Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Mortise

  • Mfr # L9465P SL1 630

  • Zoro # G3951293


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9465P SL1 630
Zoro #
G3951293
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
Anti Ligature Lever
Lockset Finish
Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Key Material
Brass
For Use With
Various Door Types
Includes
Dust Box
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Cylinder Core Type
Conventional Core Cylinder
Strike Dim.
2-1/4 x 1-3/4 in
Fire Rating - Door Hardware
3 hr
Handle Material
Steel
Series
9000
Item
Door Lockset
Location Type
Healthcare, Institutional
Number of Keys
1
Backset
2 3/4 in
Number of Pins
0
Lockset Performance Strength
Standard Duty
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Ligature Resistant
Yes
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Visual Indicator Message
Locked/Unlocked
Performance Grade
1
Failure Mode
Fail Secure
Ligature-Resistant
Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Application
Commercial
Fire Rating
3 hr
Lockset Style
L SL1
ANSI Grade
1
Lockset Type
Mechanical
Knob/Handle Material
Cast Stainless Steel, Forged Brass
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Closet Lock, SL1 Trim, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.