Zoro Homepage

Door Lever Lockset, Steel, Keyed Different

  • Mfr # ALX50P ATH 626

  • Zoro # G004262241


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX50P ATH 626
Zoro #
G004262241
UPC #
00840067600849
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Curved Lever
Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Key Type
Keyed Different
Handle Material
Steel
Backset
2 3/4 in
Ligature Resistant
No
ADA Compliant
Yes
Includes
Not Available
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder
Strike Dim.
1-1/4 x 4-7/8 x 1-3/16 in
Strike Type
Curved Lip
Number of Keys
2
Lockset Fire Rating
3 hr
Features
Deep-Drawn Spindle with 5 Points of Lever Engagement Minimizes Droop and Wobble, Suites Perfectly with Nd Series Grade 1 Cylindrical and Nd Series Electrified Cylindrical
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Not Available
Standards
ANSI A156.2-2017, BAA/TAA, California Fire Code, Complies with ICC A117.1-2017 Accessible and Usable Buildings and Facilities, FF-H-106C Series 161, Florida Building Commission (ASTM E330, E1886, E1996), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Key Material
Not Available
Location Type
Not Available
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
For Use With
Not Available
Visual Indicator Location
Inside/Outside
Fire Rating
3 hr
UL Fire Rating
UL10C
Lockset Function ANSI Code
F82
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Knob/Handle Material
Steel
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Lockset Style
ALX Athens
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed

Description

DoorLeverLockset,Steel,2Keyes Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.