Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Steel, Non Keyed

  • Mfr # ALX40 ATH 613

  • Zoro # G604262252


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Not Available
Electrical/Mechanical
Mechanical
Required Door Thickness
1-3/8 to 1-3/4 in
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX40 ATH 613
Zoro #
G604262252
UPC #
00840067600740
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Not Available
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Dim.
1-1/4 x 4-7/8 x 1-3/16 in
Includes
Not Available
Handle Material
Steel
Number of Keys
0
Lockset Finish
Oil Rubbed Bronze
Features
Deep-Drawn Spindle with 5 Points of Lever Engagement Minimizes Droop and Wobble, Suites Perfectly with Nd Series Grade 1 Cylindrical and Nd Series Electrified Cylindrical
Number of Pins
6
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
Style
Curved Lever
Standards
ANSI A156.2-2017, BAA/TAA, California Fire Code, Complies with ICC A117.1-2017 Accessible and Usable Buildings and Facilities, FF-H-106C Series 161, Florida Building Commission (ASTM E330, E1886, E1996), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Type
Curved Lip
ADA Compliant
Yes
Lockset Grade
2
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Keyway Type
Emergency Access Coin Turn
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Not Available
Ligature Resistant
No
Key Type
Not Keyed
Visual Indicator Message
No Message
Fire Rating - Door Hardware
3 hr
For Use With
Not Available
Visual Indicator Location
Inside/Outside
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Coin Turn
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F76
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Knob/Handle Material
Bronze
Latch Bolt/Dead Bolt
Spring Latch
Locking/Unlocking Access - Inside
Push Button
Performance Grade
2
Lockset Style
ALX Athens
UL Fire Rating
UL10C
ANSI Grade
2

Description

Door Lever Lockset,Steel,Non Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.