Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Steel, Non Keyed

  • Mfr # ALX40 ATH 626

  • Zoro # G204262256


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Not Available
Electrical/Mechanical
Mechanical
Required Door Thickness
1-3/8 to 1-3/4 in
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX40 ATH 626
Zoro #
G204262256
UPC #
00840067600757
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Not Available
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Dim.
1-1/4 x 4-7/8 x 1-3/16 in
Includes
Not Available
Lockset Finish
Satin Chrome
Lockset Grade
2
Ligature Resistant
No
Cylinder Core Type
Conventional Core Cylinder
Lockset Fire Rating
3 hr
Number of Pins
6
Key Type
Not Keyed
Style
Curved Lever
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Lockset Performance Strength
Not Available
Handle Material
Steel
Features
Deep-Drawn Spindle with 5 Points of Lever Engagement Minimizes Droop and Wobble, Suites Perfectly with Nd Series Grade 1 Cylindrical and Nd Series Electrified Cylindrical
Keyway Type
Emergency Access Coin Turn
Lockset Handle Type
Lever
ADA Compliant
Yes
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Standards
ANSI A156.2-2017, BAA/TAA, California Fire Code, Complies with ICC A117.1-2017 Accessible and Usable Buildings and Facilities, FF-H-106C Series 161, Florida Building Commission (ASTM E330, E1886, E1996), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Visual Indicator Location
Inside/Outside
Visual Indicator Message
No Message
Fire Rating - Door Hardware
3 hr
For Use With
Not Available
Knob/Handle Material
Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Spring Latch
Lockset Style
ALX Athens
Lockset Function ANSI Code
F76
Fire Rating
3 hr
ANSI Grade
2
Performance Grade
2
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
UL Fire Rating
UL10C

Description

Door Lever Lockset,Steel,Non Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.