Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Steel, Non Keyed

  • Mfr # ALX40 SAT 613

  • Zoro # G204262263


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Not Available
Electrical/Mechanical
Mechanical
Required Door Thickness
1-3/8 to 1-3/4 in
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX40 SAT 613
Zoro #
G204262263
UPC #
00840067600764
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Not Available
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Dim.
1-1/4 x 4-7/8 x 1-3/16 in
Includes
Not Available
ADA Compliant
Yes
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Standards
ANSI A156.2-2017, BAA/TAA, California Fire Code, Complies with ICC A117.1-2017 Accessible and Usable Buildings and Facilities, FF-H-106C Series 161, Florida Building Commission (ASTM E330, E1886, E1996), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
Conventional Core Cylinder
Keyway Type
Emergency Access Coin Turn
Lockset Performance Strength
Not Available
Key Type
Not Keyed
Lockset Handle Type
Lever
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Ligature Resistant
No
Handle Material
Steel
Lockset Grade
2
Style
Straight Return Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Features
Deep-Drawn Spindle with 5 Points of Lever Engagement Minimizes Droop and Wobble, Suites Perfectly with Nd Series Grade 1 Cylindrical and Nd Series Electrified Cylindrical
Visual Indicator Message
No Message
Fire Rating - Door Hardware
3 hr
For Use With
Not Available
Visual Indicator Location
Inside/Outside
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
2
Fire Rating
3 hr
Performance Grade
2
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Coin Turn
Hand Orientation
Non-Handed
Knob/Handle Material
Bronze
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
ALX Saturn
Lockset Function ANSI Code
F76
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Spring Latch

Description

Door Lever Lockset,Steel,Non Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.