Zoro Homepage

Door Lever Lockset, Strght, Entry, Grade 1

  • Mfr # ND53LD ATH 626

  • Zoro # G1265754


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entrance
Location Type
Commercial
Electrical/Mechanical
Mechanical
Series
ND
Required Door Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53LD ATH 626
Zoro #
G1265754
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/4 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style ND Straight, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features 10 yr Limited Warranty for All Mechanical Functions, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.