Door Lockset, 12/24V DC, Mortise

  • Mfr # PM010 LATN 626
  • Zoro # G023522920
product price: 
$
403.99
/ea
Free Shipping & Returns

Key Features

Strike Plate Lip Length
1 3/16 in
Backset
2 3/4 in
ANSI Grade
1
Strike Plate Width
1 1/4 in
Keyway Type
S123
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM010 LATN 626
Zoro #
G023522920
UPC #
197163385461
Country of Origin
Mexico
Backset
2 3/4 in
ANSI Grade
1
Keyway Type
S123
Application
Commercial Real Estate, Hospitality, Residential, Retail
Lockset Type
Mechanical
Number of Keys
0
ANSI/BHMA Finish
Satin Chromium-Plated
ADA Compliant
Yes
Lockset Function ANSI Code
F01
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Outside
Not Lockable
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Item
Door Lockset
Fire Rating
3 hr
Hand Orientation
Non-Handed
Key Type
Not Keyed
Key Material
Nickel Silver
Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Location
Inside/Outside
Lockset Style
Latitude
Number of Pins
0
Voltage
12/24V DC
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Knob/Handle Material
Zinc
Includes
Dust Box
Locking/Unlocking Access - Inside
Not Lockable
Strike Type
Curved Lip
Failure Mode
Fail Safe or Fail Secure
Performance Grade
1
Includes Core
Core Included
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews