Door Lockset, 12/24V DC, Mortise

  • Mfr # PM010 PLAD 626
  • Zoro # G523524554
product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
S123
Locking/Unlocking Access - Outside
Not Lockable
Number of Keys
0
Knob/Handle Material
Zinc
Lockset Function ANSI Code
F01
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM010 PLAD 626
Zoro #
G523524554
UPC #
197163385508
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/2 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Details

Keyway Type
S123
Locking/Unlocking Access - Outside
Not Lockable
Number of Keys
0
Knob/Handle Material
Zinc
Lockset Function ANSI Code
F01
Item
Door Lockset
ANSI/BHMA Finish
Satin Chromium-Plated
Voltage
12/24V DC
Failure Mode
Fail Safe or Fail Secure
Hand Orientation
Non-Handed
ADA Compliant
Yes
Application
Commercial Real Estate, Hospitality, Residential, Retail
Performance Grade
1
Key Type
Not Keyed
ANSI Grade
1
Backset
2 3/4 in
Includes
Dust Box
Includes Core
Core Included
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Playa
Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Visual Indicator Location
Inside/Outside
Key Material
Nickel Silver
Number of Pins
0
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews