Shop SCHLAGE

Door Lockset, 12/24V DC, Mortise

  • Mfr # PM010 RHOD 626
  • Zoro # G923524864

product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
0
Strike Plate Width
1 1/4 in
Number of Keys
0
Application
Commercial Real Estate, Hospitality, Residential, Retail
ANSI Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM010 RHOD 626
Zoro #
G923524864
UPC #
197163385560
Country of Origin
Mexico
Number of Pins
0
Number of Keys
0
Application
Commercial Real Estate, Hospitality, Residential, Retail
ANSI Grade
1
Knob/Handle Material
Zinc
Fire Rating
3 hr
Includes
Dust Box
Locking/Unlocking Access - Inside
Not Lockable
Backset
2 3/4 in
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Curved Lip
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Lockset Function ANSI Code
F01
Item
Door Lockset
Voltage
12/24V DC
Includes Core
Core Included
Failure Mode
Fail Safe or Fail Secure
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Key Type
Not Keyed
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Key Material
Nickel Silver
Lockset Style
Rhodes
Mortise/Cylindrical
Mortise
Visual Indicator Location
Inside/Outside
ADA Compliant
Yes
Keyway Type
S123
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/2 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.