Door Lockset, 12/24V DC, Mortise

  • Mfr # PM040 LATA 626 OS-OCC
  • Zoro # G823524681
product price: 
$
601.99
/ea
Free Shipping & Returns

Key Features

Strike Plate Height
4 7/8 in
Number of Keys
0
ADA Compliant
Yes
ANSI Grade
1
Key Material
Nickel Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM040 LATA 626 OS-OCC
Zoro #
G823524681
UPC #
197163385683
Country of Origin
Mexico
Number of Keys
0
ADA Compliant
Yes
ANSI Grade
1
Key Material
Nickel Silver
Visual Indicator Location
Inside/Outside
Strike Type
Curved Lip
Keyway Type
S123
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Key Type
Not Keyed
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F22
Failure Mode
Fail Safe or Fail Secure
Includes
Dust Box
Locking/Unlocking Access - Outside
Thumb Turn
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Item
Door Lockset
Locking/Unlocking Access - Inside
Not Lockable
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Includes Core
Core Included
Backset
2 3/4 in
Fire Rating
3 hr
Lockset Style
Latitude
Voltage
12/24V DC
Number of Pins
0
Application
Commercial Real Estate, Hospitality, Residential, Retail
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Mortise/Cylindrical
Mortise
Visual Indicator Message
Occupied/Vacant
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/2 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products