Shop SCHLAGE

Door Lockset, 12/24V DC, Mortise

  • Mfr # PM040 PLAD 622
  • Zoro # G923523638

product price: 
$
493.99
/ea
Free Shipping & Returns

Key Features

Number of Keys
0
Strike Plate Width
1 1/4 in
Fire Rating
3 hr
Knob/Handle Material
Zinc
Includes
Dust Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM040 PLAD 622
Zoro #
G923523638
UPC #
197163385775
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/2 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Details

Number of Keys
0
Fire Rating
3 hr
Knob/Handle Material
Zinc
Includes
Dust Box
Application
Commercial Real Estate, Hospitality, Residential, Retail
Lockset Type
Mechanical
Failure Mode
Fail Safe or Fail Secure
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Performance Grade
1
Item
Door Lockset
Voltage
12/24V DC
ANSI Grade
1
Visual Indicator Location
Inside/Outside
Includes Core
Core Included
Strike Type
Curved Lip
Number of Pins
0
Backset
2 3/4 in
ANSI/BHMA Finish
Black Painted
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Thumb Turn
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Keyway Type
S123
Lockset Function ANSI Code
F22
Lockset Style
Playa
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Key Material
Nickel Silver
Key Type
Not Keyed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.