Door Lockset, 12/24V DC, Mortise

  • Mfr # PM040 PLAN 626
  • Zoro # G423523787
product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial Real Estate, Hospitality, Residential, Retail
Includes Core
Core Included
Key Type
Not Keyed
Voltage
12/24V DC
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM040 PLAN 626
Zoro #
G423523787
UPC #
197163385805
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Details

Application
Commercial Real Estate, Hospitality, Residential, Retail
Includes Core
Core Included
Key Type
Not Keyed
Voltage
12/24V DC
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Item
Door Lockset
Locking/Unlocking Access - Outside
Thumb Turn
Failure Mode
Fail Safe or Fail Secure
Includes
Dust Box
Keyway Type
S123
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F22
Lockset Style
Playa
Strike Type
Curved Lip
Visual Indicator Location
Inside/Outside
Number of Pins
0
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Knob/Handle Material
Zinc
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Key Material
Nickel Silver
Locking/Unlocking Access - Inside
Not Lockable
Number of Keys
0
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.