Door Lockset, 12/24V DC, Mortise

  • Mfr # PM040 SELA 626
  • Zoro # G423524296
product price: 
$
493.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
ADA Compliant
Yes
Includes Core
Core Included
Number of Keys
0
Strike Type
Curved Lip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM040 SELA 626
Zoro #
G423524296
UPC #
197163385911
Country of Origin
Mexico
Backset
2 3/4 in
Item
Door Lockset
ADA Compliant
Yes
Includes Core
Core Included
Number of Keys
0
Strike Type
Curved Lip
Number of Pins
0
Failure Mode
Fail Safe or Fail Secure
Key Material
Nickel Silver
Includes
Dust Box
Mortise/Cylindrical
Mortise
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F22
ANSI Grade
1
Key Type
Not Keyed
Latch Bolt/Dead Bolt
Latch Bolt
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Voltage
12/24V DC
Lockset Style
Selena
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Fire Rating
3 hr
Application
Commercial Real Estate, Hospitality, Residential, Retail
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Thumb Turn
Keyway Type
S123
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Location
Inside/Outside
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products