Door Lockset, 12/24V DC, Mortise

  • Mfr # PM050P PLAD 626
  • Zoro # G923524215
product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

Key Material
Nickel Silver
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Strike Plate Height
4 7/8 in
Number of Pins
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM050P PLAD 626
Zoro #
G923524215
UPC #
197163386062
Country of Origin
Mexico
Key Material
Nickel Silver
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Pins
6
Application
Commercial Real Estate, Hospitality, Residential, Retail
ADA Compliant
Yes
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Lockset Style
Playa
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Strike Type
Curved Lip
Failure Mode
Fail Safe or Fail Secure
Includes Core
Core Included
Voltage
12/24V DC
Hand Orientation
Non-Handed
Keyway Type
S123
Locking/Unlocking Access - Outside
Keyway
Key Type
Keyed Different
Lockset Function ANSI Code
F04
Fire Rating
3 hr
Backset
2 3/4 in
ANSI Grade
1
Item
Door Lockset
Mortise/Cylindrical
Mortise
Knob/Handle Material
Zinc
Locking/Unlocking Access - Inside
Thumb Turn
Includes
Dust Box
Visual Indicator Location
Inside/Outside
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews