Shop SCHLAGE

Door Lockset, 12/24V DC, Mortise

  • Mfr # PM056P LATA 626
  • Zoro # G723524811

product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
6
Door Thickness - Minimum
1 3/8 in
Key Type
Keyed Different
Keyway Type
S123
Includes Core
Core Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM056P LATA 626
Zoro #
G723524811
UPC #
197163386222
Country of Origin
Mexico
Number of Pins
6
Key Type
Keyed Different
Keyway Type
S123
Includes Core
Core Included
Backset
2 3/4 in
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Fire Rating
3 hr
Performance Grade
1
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Outside
Keyway
Failure Mode
Fail Safe or Fail Secure
ANSI Grade
1
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Curved Lip
Item
Door Lockset
ADA Compliant
Yes
Application
Commercial Real Estate, Hospitality, Residential, Retail
Voltage
12/24V DC
Key Material
Nickel Silver
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Location
Inside/Outside
Includes
Dust Box
Lockset Style
Latitude
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.