Door Lockset, 12/24V DC, Mortise

  • Mfr # PM056P PLAA 622
  • Zoro # G423523534
product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Locking/Unlocking Access - Outside
Keyway
Door Thickness - Minimum
1 3/8 in
Fire Rating
3 hr
Lockset Type
Mechanical
Backset
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM056P PLAA 622
Zoro #
G423523534
UPC #
197163386277
Country of Origin
Mexico
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Lockset Type
Mechanical
Backset
2 3/4 in
Application
Commercial Real Estate, Hospitality, Residential, Retail
Strike Type
Curved Lip
Knob/Handle Material
Zinc
Visual Indicator Location
Inside/Outside
Locking/Unlocking Access - Inside
Thumb Turn
ADA Compliant
Yes
Includes Core
Core Included
Lockset Style
Playa
Keyway Type
S123
Voltage
12/24V DC
Key Type
Keyed Different
Key Material
Nickel Silver
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Item
Door Lockset
Number of Pins
6
Includes
Dust Box
Failure Mode
Fail Safe or Fail Secure
Performance Grade
1
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Hand Orientation
Non-Handed
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Black Painted
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews