Door Lockset, 12/24V DC, Mortise

  • Mfr # PM060P PLAA 626
  • Zoro # G723524439
product price: 
$
805.99
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Mortise
Lockset Function ANSI Code
F09
Backset
2 3/4 in
Lockset Style
Playa
Keyway Type
S123
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM060P PLAA 626
Zoro #
G723524439
UPC #
197163386529
Country of Origin
Mexico
Mortise/Cylindrical
Mortise
Lockset Function ANSI Code
F09
Backset
2 3/4 in
Lockset Style
Playa
Keyway Type
S123
Performance Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Includes
Dust Box
Includes Core
Core Included
Voltage
12/24V DC
Strike Type
Curved Lip
Locking/Unlocking Access - Inside
Not Lockable
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Failure Mode
Fail Safe or Fail Secure
ADA Compliant
Yes
ANSI Grade
1
Key Type
Keyed Different
Number of Pins
6
Key Material
Nickel Silver
Latch Bolt/Dead Bolt
Latch Bolt
Item
Door Lockset
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Application
Commercial Real Estate, Hospitality, Residential, Retail
Visual Indicator Location
Inside/Outside
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews