Door Lockset, 12/24V DC, Mortise

  • Mfr # PM060P SELN 626
  • Zoro # G523523205
product price: 
$
823.99
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Satin Chromium-Plated
Keyway Type
S123
Lockset Type
Mechanical
Voltage
12/24V DC
Key Material
Nickel Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM060P SELN 626
Zoro #
G523523205
UPC #
197163386680
Country of Origin
Mexico
ANSI/BHMA Finish
Satin Chromium-Plated
Keyway Type
S123
Item
Door Lockset
Lockset Type
Mechanical
Voltage
12/24V DC
Key Material
Nickel Silver
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Selena
ANSI Grade
1
Includes
Dust Box
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Visual Indicator Location
Inside/Outside
Performance Grade
1
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc
Key Type
Keyed Different
Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Number of Pins
6
Latch Bolt/Dead Bolt
Latch Bolt
ADA Compliant
Yes
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Failure Mode
Fail Safe or Fail Secure
Lockset Function ANSI Code
F09
Backset
2 3/4 in
Strike Type
Curved Lip
Application
Commercial Real Estate, Hospitality, Residential, Retail
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews