Door Lockset, 12/24V DC, Mortise

  • Mfr # PM081P RHON 622
  • Zoro # G623522412
product price: 
$
603.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Minimum
1 3/8 in
Knob/Handle Material
Zinc
Voltage
12/24V DC
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM081P RHON 622
Zoro #
G623522412
UPC #
197163387090
Country of Origin
Mexico
Knob/Handle Material
Zinc
Voltage
12/24V DC
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Fire Rating
3 hr
Keyway Type
S123
Strike Type
Curved Lip
Hand Orientation
Non-Handed
Key Type
Keyed Different
Visual Indicator Location
Inside/Outside
ADA Compliant
Yes
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Includes Core
Core Included
Failure Mode
Fail Safe or Fail Secure
Lockset Type
Mechanical
Item
Door Lockset
Performance Grade
1
Key Material
Nickel Silver
Latch Bolt/Dead Bolt
Dead Bolt
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Rhodes
Includes
Dust Box
ANSI/BHMA Finish
Black Painted
Locking/Unlocking Access - Inside
Not Lockable
Application
Commercial Real Estate, Hospitality, Residential, Retail
Number of Pins
6
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/2 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews