Shop SCHLAGE

Door Lockset, 12/24V DC, Mortise

  • Mfr # PM453P LATD 622
  • Zoro # G123524381

product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Includes
Dust Box
Hand Orientation
Non-Handed
Backset
2 3/4 in
Strike Type
Curved Lip
Door Thickness - Maximum
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM453P LATD 622
Zoro #
G123524381
UPC #
197163387199
Country of Origin
Mexico
Item
Door Lockset
Includes
Dust Box
Hand Orientation
Non-Handed
Backset
2 3/4 in
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
Visual Indicator Location
Inside/Outside
ANSI/BHMA Finish
Black Painted
ADA Compliant
Yes
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Includes Core
Core Included
Lockset Function ANSI Code
F20
Latch Bolt/Dead Bolt
Dead Bolt
Key Material
Nickel Silver
Lockset Style
Latitude
Application
Commercial Real Estate, Hospitality, Residential, Retail
Number of Pins
6
ANSI Grade
1
Key Type
Keyed Different
Locking/Unlocking Access - Outside
Keyway
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Inside
Thumb Turn
Failure Mode
Fail Safe or Fail Secure
Knob/Handle Material
Zinc
Voltage
12/24V DC
Lockset Type
Mechanical
Keyway Type
S123
Performance Grade
1
Fire Rating
3 hr
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant

Description

Door Lockset,12/24V DC,Mortise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.