Door Lockset, 12/24V DC, Mortise

  • Mfr # PM453P PLAA 626
  • Zoro # G923522624
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
S123
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Door Thickness - Minimum
1 3/8 in
Key Type
Keyed Different
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM453P PLAA 626
Zoro #
G923522624
UPC #
197163387243
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Details

Keyway Type
S123
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Key Type
Keyed Different
Performance Grade
1
Knob/Handle Material
Zinc
Number of Pins
6
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Bolt
Application
Commercial Real Estate, Hospitality, Residential, Retail
Strike Type
Curved Lip
Failure Mode
Fail Safe or Fail Secure
Hand Orientation
Non-Handed
Mortise/Cylindrical
Mortise
Lockset Function ANSI Code
F20
ANSI Grade
1
Voltage
12/24V DC
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
ANSI/BHMA Finish
Satin Chromium-Plated
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
ADA Compliant
Yes
Key Material
Nickel Silver
Includes Core
Core Included
Visual Indicator Location
Inside/Outside
Includes
Dust Box
Item
Door Lockset
Lockset Type
Mechanical
Backset
2 3/4 in
Lockset Style
Playa
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews