Door Lockset, Lever Handle, Cylindrical

  • Mfr # PC10 LON 622
  • Zoro # G823523233
product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Performance Grade
1
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Lockset Style
Longitude
Locking/Unlocking Access - Inside
Not Lockable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PC10 LON 622
Zoro #
G823523233
UPC #
197163385188
Country of Origin
Mexico
Performance Grade
1
Lockset Style
Longitude
Locking/Unlocking Access - Inside
Not Lockable
Trim Plate Shape
Round
Includes Core
Core Included
ADA Compliant
Yes
Key Type
Not Keyed
ANSI/BHMA Finish
Black Painted
Knob/Handle Material
Cast Zinc
Number of Keys
0
Lockset Type
Mechanical
Fire Rating
3 hr
Item
Door Lockset
ANSI Grade
1
Lockset Function ANSI Code
F75
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Spring Latch
Locking/Unlocking Access - Outside
Not Lockable
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Lockset Function
Passage, Privacy
Standards
ANSI/BHMA A156.2-2022, CAN/ULC-S104 Listed, ICC A117.1, Meets FF-H-106C Series 161, UL 437 Listed
Features
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws
Strike Type
Curved Lip
Hand Orientation
Non-Handed
Application
Commercial Real Estate, Multiple Family Residential, Retail
Visual Indicator Message
No Message
Number of Pins
0
Includes
Dust Box
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws

Description

Door Lockset,Lever Handle,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews