Door Lockset, Lever Handle, Cylindrical

  • Mfr # PC50P LAT 622
  • Zoro # G423524487
product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Fire Rating
3 hr
Lockset Style
Latitude
ANSI/BHMA Finish
Black Painted
Strike Plate Width
1 1/4 in
Knob/Handle Material
Cast Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PC50P LAT 622
Zoro #
G423524487
UPC #
197163385256
Country of Origin
Mexico
Fire Rating
3 hr
Lockset Style
Latitude
ANSI/BHMA Finish
Black Painted
Knob/Handle Material
Cast Zinc
Strike Type
Curved Lip
Key Type
Keyed Different
Keyway Type
S123
Trim Plate Shape
Round
Application
Commercial Real Estate, Multiple Family Residential, Retail
Lockset Function ANSI Code
F82
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2022, CAN/ULC-S104 Listed, ICC A117.1, Meets FF-H-106C Series 161, UL 437 Listed
Includes Core
Core Included
Locking/Unlocking Access - Inside
Push Button
Performance Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Spring Latch
Item
Door Lockset
ANSI Grade
1
Hand Orientation
Non-Handed
Features
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws
Includes
Dust Box
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Compatible with Over (7) Different Non-Schlage Key Systems, Single and Double Dummy, Security: Patented Everest 29(TM) S123 Keyway is Provided Standard which Prohibits Unauthorized Key Duplication, Snap-On Wrought Brass Rose Eliminates Exposed Screws

Description

Door Lockset,Lever Handle,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.