Zoro Homepage

Door Locksets

  • Mfr # 03-200 ATH 626

  • Zoro # G816549516


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
ADA Compliant
Yes
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-200 ATH 626
Zoro #
G816549516
UPC #
197163324651
Country of Origin
Mexico

Details

Hand Orientation
Non-Handed
ADA Compliant
Yes
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Application
Commercial
Item
Door Locksets
Lockset Style
Athens Lever
Standards
BAA Qualified
Knob/Handle Material
Pressure Cast Zinc
Lockset Handle Type
Lever
Color
Silver

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.