Door Locksets
Mfr # 03-200 SPA 626
Zoro # G316549566
product price: $168.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Sparta Lever
ADA Compliant
Yes
Application
Commercial
Visual Indicator Message
No Message
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-200 SPA 626
Zoro #
G316549566
UPC #
197163324668
Country of Origin
Mexico
Details
ANSI/BHMA Finish
Satin Chromium-Plated
Item
Door Locksets
Lockset Style
Sparta Lever
ADA Compliant
Yes
Application
Commercial
Visual Indicator Message
No Message
Color
Silver
Knob/Handle Material
Pressure Cast Zinc
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
BAA Qualified
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.