Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # 03-230 RHO 626

  • Zoro # G016549545


product price: $187.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Knob/Handle Material
Pressure Cast Zinc
Visual Indicator Message
No Message
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-230 RHO 626
Zoro #
G016549545
UPC #
197163324682
Country of Origin
Mexico

Details

ADA Compliant
Yes
Knob/Handle Material
Pressure Cast Zinc
Visual Indicator Message
No Message
Application
Commercial
Item
Door Locksets
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Color
Silver
Lockset Style
Rhodes Lever
Standards
BAA Qualified

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.