Zoro Homepage

Door Locksets

  • Mfr # 03-231 SPA 626

  • Zoro # G016549514


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Standards
BAA Qualified
Knob/Handle Material
Pressure Cast Zinc
Hand Orientation
Non-Handed
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-231 SPA 626
Zoro #
G016549514
UPC #
197163324729
Country of Origin
Mexico

Details

Item
Door Locksets
Lockset Handle Type
Lever
Standards
BAA Qualified
Knob/Handle Material
Pressure Cast Zinc
Hand Orientation
Non-Handed
Color
Silver
ADA Compliant
Yes
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Visual Indicator Message
No Message
Lockset Style
Sparta Lever

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.