Door Locksets
Mfr # 03-232 ATH 626
Zoro # G016549507
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Lockset Style
Athens Lever
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Knob/Handle Material
Pressure Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-232 ATH 626
Zoro #
G016549507
UPC #
197163324736
Country of Origin
Mexico
Details
Lockset Style
Athens Lever
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Knob/Handle Material
Pressure Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Standards
BAA Qualified
Application
Commercial
Visual Indicator Message
No Message
ADA Compliant
Yes
Item
Door Locksets
Color
Silver
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.