Zoro Homepage

Door Locksets

  • Mfr # 03-232 RHO 626

  • Zoro # G916549492


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Standards
BAA Qualified
Hand Orientation
Non-Handed
Lockset Style
Rhodes Lever
Application
Commercial
Visual Indicator Message
No Message
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-232 RHO 626
Zoro #
G916549492
UPC #
197163324743
Country of Origin
Mexico

Details

Standards
BAA Qualified
Hand Orientation
Non-Handed
Lockset Style
Rhodes Lever
Application
Commercial
Visual Indicator Message
No Message
Lockset Handle Type
Lever
Knob/Handle Material
Pressure Cast Zinc
Item
Door Locksets
ANSI/BHMA Finish
Satin Chromium-Plated
Color
Silver
ADA Compliant
Yes

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.